Shop Resideo Sale
Main product image of Statement Shower Arm And Flange (Polished Chrome), K-26318-CP
Magnifying glass
Hover image to zoom

Statement Shower Arm And Flange (Polished Chrome), K-26318-CP

Brand:
Kohler
SKU:
K-26318-CP
Rating:
(0)
Q&A:
(0)
Statement Shower Arm And Flange (Polished Chrome), K-26318-CP
Magnifying glass
Hover image to zoom
$146.51 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Statement Shower arm and flange
  • KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This Wall Mount right-angle shower arm w/ flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.

Specs

–
Width (Inches):

2-3/16"

Finish:

Polished Chrome

Application:

Residential

Hospitality

Series:

Statement

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy