Apply to be a TradeMaster!
Main product image of Statement 3" Ceiling-Mount Single-Function Rainhead Arm And Flange (Vibrant Titanium), K-26319-TT
Magnifying glass
Hover image to zoom

Statement 3" Ceiling-Mount Single-Function Rainhead Arm And Flange (Vibrant Titanium), K-26319-TT

Brand:
Kohler
SKU:
K-26319-TT
Rating:
(0)
Q&A:
(0)
Statement 3" Ceiling-Mount Single-Function Rainhead Arm And Flange (Vibrant Titanium), K-26319-TT
Magnifying glass
Hover image to zoom
$116.06 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Titanium
Product Highlight: Material
Brass

Description

–
KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 3" straight rainhead arm with flange provides a solid ceiling mount for single-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.
  • Compatible only with single-function rainheads
  • 3" (76 mm) straight shower arm

Specs

–
Country of Origin:

United States

Warranty:

Lifetime Limited

Finish:

Titanium

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy