Apply to be a TradeMaster!
Main product image of Statement 12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Moderne Brass), K-26321-2MB
Magnifying glass
Hover image to zoom

Statement 12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Moderne Brass), K-26321-2MB

Brand:
Kohler
SKU:
K-26321-2MB
Rating:
(0)
Q&A:
(0)
Statement 12" Ceiling Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Moderne Brass), K-26321-2MB
Magnifying glass
Hover image to zoom
$170.06 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2-3/16" Width

Description

–
Statement 12" Ceiling Mount 1-Function rainhead arm and flange
  • KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 12" rainhead arm w/ flange provides an extended ceiling mount for 1-Function rainheads. w/ durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.
  • Compatible only w/ 1-Function rainheads
  • 12" (303 mm) straight shower arm

Specs

–
Material:

Brass

Finish:

Brushed Moderne Brass

Series:

Statement

Application:

Residential

Hospitality

Width (Inches):

2-3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy