Shop Resideo Sale
Main product image of Statement 15-1/2" Wall Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-26322-BN
Magnifying glass
Hover image to zoom

Statement 15-1/2" Wall Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-26322-BN

Brand:
Kohler
SKU:
K-26322-BN
Rating:
(0)
Q&A:
(0)
Statement 15-1/2" Wall Mount 1-Function Rainhead Arm And Flange (Vibrant Brushed Nickel), K-26322-BN
Magnifying glass
Hover image to zoom
$184.23 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-3/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel

Description

–
Statement 15-1/2" Wall Mount 1-Function rainhead arm and flange
  • KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This Statement 15-1/2" right-angle 1-Function rainhead arm w/ flange perfectly positions water flow for an indulgent showering experience. The clean, minimalist design makes it versatile enough for any bathroom setup.
  • Compatible only w/ 1-Function rainheads

Specs

–
Material:

Brass

Width (Inches):

2-3/16"

Application:

Hospitality

Residential

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Series:

Statement

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy