Apply to be a TradeMaster!
Main product image of Statement 10" Ceiling Mount 2-Function Rainhead Arm And Flange (Matte Black), K-26326-BL
Magnifying glass
Hover image to zoom

Statement 10" Ceiling Mount 2-Function Rainhead Arm And Flange (Matte Black), K-26326-BL

Brand:
Kohler
SKU:
K-26326-BL
Rating:
(0)
Q&A:
(0)
Statement 10" Ceiling Mount 2-Function Rainhead Arm And Flange (Matte Black), K-26326-BL
Magnifying glass
Hover image to zoom
$318.71 each
In Stock
In Stock
Get 10 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Installation Type
Ceiling Mount

Description

–
Statement 10" Ceiling Mount 2-Function rainhead arm and flange
  • KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 10" rainhead arm w/ flange provides a solid Ceiling Mount for 2-Function rainheads. w/ durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.
  • Compatible only w/ 2-Function rainheads
  • 10" (254 mm) rainhead arm

Specs

–
Finish:

Matte Black

Application:

Hospitality

Residential

Material:

Brass

Series:

Statement

Installation Type:

Ceiling Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy