Apply to be a TradeMaster!
Main product image of Anthem One-outlet Recessed Mechanical Thermostatic Valve Control (Matte Black), K-26345-9-BL
Magnifying glass
Hover image to zoom

Anthem One-outlet Recessed Mechanical Thermostatic Valve Control (Matte Black), K-26345-9-BL

Brand:
Kohler
SKU:
K-26345-9-BL
Rating:
(0)
Q&A:
(0)
Anthem One-outlet Recessed Mechanical Thermostatic Valve Control (Matte Black), K-26345-9-BL
Magnifying glass
Hover image to zoom
$429.52 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Recessed
Product Highlight: Width (Inches)
8-3/16" Width

Description

–
Anthem One-outlet recessed mechanical thermostatic valve control
  • Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel w/ recessed push button is designed for use w/ an Anthem single-port thermostatic valve (K-26339). The trim plate includes a temperature control knob w/ integrated adjustable high-temperature limit stop as well as a shower outlet activation button that pops out for the adjustment of water flow (up to 7 gpm).
  • Trim plate includes temperature control knob w/ integrated adjustable high-temperature limit stop and shower outlet on/off button
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns w/ control plate surface|| flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design w/ easy-to-clean water-resistant casing
  • Requires one-port thermostatic valve w/ integral volume control (sold separately)
  • Handles up to 7 gpm (26.5 lpm) flow capacity (rate may vary by installation)

Specs

–
Finish:

Matte Black

Material:

Zinc

Series:

Anthem

Installation Type:

Recessed

Application:

Hospitality

Residential

Commercial

Width (Inches):

8-3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy