Apply to be a TradeMaster!
Main product image of Anthem Two-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Brushed Bronze), K-26346-9-BV
Magnifying glass
Hover image to zoom

Anthem Two-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Brushed Bronze), K-26346-9-BV

Brand:
Kohler
SKU:
K-26346-9-BV
Rating:
(0)
Q&A:
(0)
Anthem Two-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Brushed Bronze), K-26346-9-BV
Magnifying glass
Hover image to zoom
$515.08 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze

Description

–
Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem two-port thermostatic valve (K-26340). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).
  • Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires two-port thermostatic valve with integral volume control (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)

Specs

–
Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy