Apply to be a TradeMaster!
Main product image of Anthem Two-outlet Recessed Mechanical Thermostatic Valve Control (Polished Chrome), K-26346-9-CP
Magnifying glass
Hover image to zoom

Anthem Two-outlet Recessed Mechanical Thermostatic Valve Control (Polished Chrome), K-26346-9-CP

Brand:
Kohler
SKU:
K-26346-9-CP
Rating:
(0)
Q&A:
(0)
Anthem Two-outlet Recessed Mechanical Thermostatic Valve Control (Polished Chrome), K-26346-9-CP
Magnifying glass
Hover image to zoom
$335.02 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Recessed
Product Highlight: Finish
Polished Chrome

Description

–
Anthem Two-outlet recessed mechanical thermostatic valve control
  • Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel w/ recessed push buttons is designed for use w/ an Anthem two-port thermostatic valve (K-26340). The trim plate includes a temperature control knob w/ integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).
  • Trim plate includes temperature control knob w/ integrated adjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns w/ control plate surface|| flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design w/ easy-to-clean water-resistant casing
  • Requires two-port thermostatic valve w/ integral volume control (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)

Specs

–
Material:

Zinc

Series:

Anthem

Installation Type:

Recessed

Application:

Residential

Hospitality

Finish:

Polished Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy