Apply to be a TradeMaster!
Main product image of Anthem Three-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Titanium), K-26347-9-TT
Magnifying glass
Hover image to zoom

Anthem Three-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Titanium), K-26347-9-TT

Brand:
Kohler
SKU:
K-26347-9-TT
Rating:
(0)
Q&A:
(0)
Anthem Three-Outlet Recessed Mechanical Thermostatic Valve Control (Vibrant Titanium), K-26347-9-TT
Magnifying glass
Hover image to zoom
$598.98 each
In Stock
In Stock
Get 7 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Titanium
Product Highlight: Warranty
Lifetime Limited Warranty

Description

Thermostatic technology allows you to maintain consistent temperature and flow control for the ultimate shower experience. This sleek thermostatic valve control panel with recessed push buttons is designed for use with an Anthem three-port thermostatic valve (K-26341). The trim plate includes a temperature control knob with integrated adjustable high-temperature limit stop as well as shower outlet activation buttons that pop out for the adjustment of water flow (up to 8 gpm).
  • Trim plate includes temperature control knob with integrated adjustable high-temperature limit stop and shower outlet on/off buttons
  • When pressed once, shower outlet turns on and button pops out, becoming a knob for water flow adjustment
  • When pressed back in, water turns off and outlet button aligns with control plate surface; flow setting remains intact
  • High-temperature limit setting for added safety
  • Low-profile design with easy-to-clean water-resistant casing
  • Requires three-port thermostatic valve with integral volume control (sold separately)
  • Handles up to 8 gpm (30.3 lpm) flow capacity (rate may vary by installation)

Specs

Finish:

Titanium

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy