Apply to be a TradeMaster!
Main product image of Tone Deck Mounted Bath Faucet w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-26441-4-BMB
Magnifying glass
Hover image to zoom

Tone Deck Mounted Bath Faucet w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-26441-4-BMB

Brand:
Kohler
SKU:
K-26441-4-BMB
Rating:
(0)
Q&A:
(0)
Tone Deck Mounted Bath Faucet w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-26441-4-BMB
Magnifying glass
Hover image to zoom
$810.60 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Matte Black w/ Brushed Moderne Brass

Description

–
Tone Deck Mounted bath faucet w/ handshower
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • A single handle controls both on/off activation and temperature setting
  • 8-9/16" (217 mm) spout reach w/ slip-fit connection and diverter knob
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi (3.1 bar)
  • Flexible supply lines for simplified installation.
  • Coordinates w/ other products in the Tone collection

Specs

–
Material:

Brass

Installation Type:

Deck Mounted

Finish:

Matte Black w/ Brushed Moderne Brass

Series:

Tone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy