Apply to be a TradeMaster!
Main product image of Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-1-42
Magnifying glass
Hover image to zoom

Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-1-42

Brand:
Kohler
SKU:
K-2660-1-42
Rating:
(0)
Q&A:
(0)
Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-1-42
Magnifying glass
Hover image to zoom
$449.41 each
In Stock
In Stock
Get 5 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Aspen Green

Description

–
Sleek and contemporary, the KOHLER Vox rectangular vessel-style sink features a wide, shallow basin and rounded edges in true minimalist fashion. Countertop installation ensures this 23" rectangular vessel bathroom sink will stand out in your bathroom as a striking focal point.
  • Single faucet hole
  • Rectangular basin with a contemporary design
  • With overflow
  • 23" (584 mm) x 18-1/8" (460 mm)

Specs

–
Finish:

Aspen Green

Contact

Help Face
CALL US
Question? Call or text 888-757-4774