Apply to be a TradeMaster!
Main product image of Vox 23" Rectangular Vessel Bathroom Sink (Teal), K-2660-8-17
Magnifying glass
Hover image to zoom

Vox 23" Rectangular Vessel Bathroom Sink (Teal), K-2660-8-17

Brand:
Kohler
SKU:
K-2660-8-17
Rating:
(0)
Q&A:
(0)
Vox 23" Rectangular Vessel Bathroom Sink (Teal), K-2660-8-17
Magnifying glass
Hover image to zoom
$447.73 each
In Stock
In Stock
Get 1 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Teal
Product Highlight: Warranty
Lifetime Limited Warranty

Description

Sleek and contemporary, the KOHLER Vox rectangular vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this 23" rectangular vessel bathroom sink will stand out in your bathroom as a striking focal point.
  • 8" (203 mm) widespread faucet holes
  • Rectangular basin with a contemporary design
  • With overflow
  • 23" (584 mm) x 18-1/8" (460 mm)

Specs

Shape:

Rectangle

Finish:

Teal

Warranty:

Lifetime Limited