Apply to be a TradeMaster!
Main product image of Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-8-42
Magnifying glass
Hover image to zoom

Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-8-42

Brand:
Kohler
SKU:
K-2660-8-42
Rating:
(0)
Q&A:
(0)
Vox 23" Rectangular Vessel Bathroom Sink (Aspen Green), K-2660-8-42
Magnifying glass
Hover image to zoom
$449.41 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Aspen Green
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Sleek and contemporary, the KOHLER Vox rectangular vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this 23" rectangular vessel bathroom sink will stand out in your bathroom as a striking focal point.
  • 8" (203 mm) widespread faucet holes
  • Rectangular basin with a contemporary design
  • With overflow
  • 23" (584 mm) x 18-1/8" (460 mm)

Specs

–
Shape:

Rectangle

Finish:

Aspen Green

Country of Origin:

Thailand

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy