Apply to be a TradeMaster!
Main product image of Vox 23" Rectangular Vessel Bathroom Sink (Black), K-2660-8-7
Magnifying glass
Hover image to zoom

Vox 23" Rectangular Vessel Bathroom Sink (Black), K-2660-8-7

Brand:
Kohler
SKU:
K-2660-8-7
Rating:
(0)
Q&A:
(0)
Vox 23" Rectangular Vessel Bathroom Sink (Black), K-2660-8-7
Magnifying glass
Hover image to zoom
$537.90 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Sleek and contemporary, the KOHLER Vox rectangular vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this 23" rectangular vessel bathroom sink will stand out in your bathroom as a striking focal point.
  • 8" (203 mm) widespread faucet holes
  • Rectangular basin with a contemporary design
  • With overflow
  • 23" (584 mm) x 18-1/8" (460 mm)

Specs

–
Finish:

Black

Warranty:

Lifetime Limited