Apply to be a TradeMaster!
Main product image of 23" Rectangular Vessel Bathroom Sink (150Th Peachblow), K-2660-8-V10
Magnifying glass
Hover image to zoom

23" Rectangular Vessel Bathroom Sink (150Th Peachblow), K-2660-8-V10

Brand:
Kohler
SKU:
K-2660-8-V10
Rating:
(0)
Q&A:
(0)
23" Rectangular Vessel Bathroom Sink (150Th Peachblow), K-2660-8-V10
Magnifying glass
Hover image to zoom
$702.01 each
In Stock
In Stock
Get 1 Tue, Sep 15 - Thu, Sep 17

Lift Gate

This product weighs 37.47 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Vessel, Drop-In
Product Highlight: Finish
150Th Peachblow

Description

Vox 23" rectangular vessel bathroom sink

Sleek and contemporary, the Vox Rectangle vessel-style sink features a wide, deep basin and rounded edges in true minimalist fashion. Countertop installation ensures this sink will stand out in your bathroom as a striking focal point.
  • 8" (203 mm) widespread faucet holes
  • Rectangular basin with a contemporary design
  • With overflow
  • 23" (584 mm) x 18-1/8" (460 mm)

Specs

Application:

Residential

Shape:

Rectangle

ADA:

Yes

Installation Type:

Vessel

Drop-In

Country of Origin:

Thailand

Finish:

150Th Peachblow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy