Shop Resideo Sale
Main product image of Honesty 18" Towel Bar (Matte Black), K-26633-BL
Magnifying glass
Hover image to zoom

Honesty 18" Towel Bar (Matte Black), K-26633-BL

Brand:
Kohler
SKU:
K-26633-BL
Rating:
(0)
Q&A:
(0)
Honesty 18" Towel Bar (Matte Black), K-26633-BL
Magnifying glass
Hover image to zoom
$154.08 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
2-1/8" Width

Description

–
Honesty 18" towel bar
  • With clean lines and square features, the contemporary Honesty towel bar draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
  • 18" (457 mm) bar
  • Coordinates w/ Honesty faucets accessories, and showering components to complete your bathroom

Specs

–
Finish:

Matte Black

Application:

Residential

Installation Type:

Wall Mount

Material:

Zinc

Series:

Honesty

Width (Inches):

2-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy