Shop Resideo Sale
Main product image of Honesty 12" Towel Bar (Matte Black), K-26635-BL
Magnifying glass
Hover image to zoom

Honesty 12" Towel Bar (Matte Black), K-26635-BL

Brand:
Kohler
SKU:
K-26635-BL
Rating:
(0)
Q&A:
(0)
Honesty 12" Towel Bar (Matte Black), K-26635-BL
Magnifying glass
Hover image to zoom
$151.02 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
2-1/8" Width

Description

–
Honesty 12" towel bar
  • With clean lines and square features, the contemporary Honesty towel bar draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
  • 12" (305 mm) bar
  • Coordinates w/ Honesty faucets accessories, and showering components to complete your bathroom

Specs

–
Series:

Honesty

Material:

Zinc

Finish:

Matte Black

Installation Type:

Wall Mount

Width (Inches):

2-1/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy