Apply to be a TradeMaster!
Main product image of Awaken Showering Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-26914-G-2MB
Magnifying glass
Hover image to zoom

Awaken Showering Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-26914-G-2MB

Brand:
Kohler
SKU:
K-26914-G-2MB
Rating:
(0)
Q&A:
(0)
Awaken Showering Kit, 1.75 Gpm (Vibrant Brushed Moderne Brass), K-26914-G-2MB
Magnifying glass
Hover image to zoom
$1,255.07 each
In Stock
In Stock
Get 114 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Transform your daily routine with KOHLER Awaken, a showering kit designed to elevate both style and functionality in your bathroom. This set features a single-function rainhead for a soothing overhead experience, paired with an ergonomically designed multifunction handshower for targeted rinsing. The included 30" slidebar allows for customizable height adjustment, while the rainhead arm, supply elbow with check valve, and 60" hose ensure a seamless installation. Complete your setup with the included valve trim and mounting hardware. Choose Rite-Temp or MasterShower valves for optimal performance, valves sold separately.
  • Multifunction handshower offers three spray experiences: wide coverage, intense drenching, and targeted
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Handshower holder pivots to adjust the angle of the spray
  • Simple thumb tab smoothly transitions between sprays
  • Single-function rainhead
  • A single handle controls both on/off activation and temperature setting
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 60" (1524 mm) hose length
  • Adjustable mounting brackets offer installation flexibility
  • Includes handshower, rainhead, rainhead arm with flange, wall-mount supply elbow with check valve, 30" (762 mm) slidebar, 60" (1524 mm) hose, valve trim, mounting hardware

Specs

–
Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy