Apply to be a TradeMaster!
Main product image of Awaken Showering Kit, 2.5 Gpm (Polished Chrome), K-26914-Y-CP
Magnifying glass
Hover image to zoom

Awaken Showering Kit, 2.5 Gpm (Polished Chrome), K-26914-Y-CP

Brand:
Kohler
SKU:
K-26914-Y-CP
Rating:
(0)
Q&A:
(0)
Awaken Showering Kit, 2.5 Gpm (Polished Chrome), K-26914-Y-CP
Magnifying glass
Hover image to zoom
$865.57 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Chrome

Description

–
The Awaken showering kit is a simple way to upgrade your shower. This Awaken showering kit includes a single-function rainhead, ergonomically designed multifunction handshower, 30" slidebar, rainhead arm with flange, supply elbow with check valve, 60" handshower hose, valve trim, and mounting hardware. Complete the installation with Rite-Temp and MasterShower valves.
  • Multifunction handshower offers three spray experiences: wide coverage, intense drenching, and targeted
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Handshower holder pivots to adjust the angle of the spray
  • Simple thumb tab smoothly transitions between sprays
  • Single-function rainhead
  • A single handle controls both on/off activation and temperature setting
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 60" (1524 mm) hose length
  • Adjustable mounting brackets offer installation flexibility
  • Includes handshower, rainhead, rainhead arm with flange, wall-mount supply elbow with check valve, 30" (762 mm) slidebar, 60" (1524 mm) hose, valve trim, mounting hardware

Specs

–
Warranty:

Lifetime Limited

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy