Shop Resideo Sale
Main product image of Occasion Two-way Exposed Thermostatic Valve And Shower Column Kt (Polished Chrome), K-27031-9-CP
Magnifying glass
Hover image to zoom

Occasion Two-way Exposed Thermostatic Valve And Shower Column Kt (Polished Chrome), K-27031-9-CP

Brand:
Kohler
SKU:
K-27031-9-CP
Rating:
(0)
Q&A:
(0)
Occasion Two-way Exposed Thermostatic Valve And Shower Column Kt (Polished Chrome), K-27031-9-CP
Magnifying glass
Hover image to zoom
$1,249.76 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Installation Type
Shower Trim Set
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round

Description

–
Occasion Two-way exposed thermostatic valve and shower column kt
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance w/ distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design w/ modern details, the two-way exposed thermostatic valve and shower column pairs w/ your choice of Occasion showerhead or rainhead, handshower, and hose (each sold separately) for a look as fashionable as it is functional. Features volume and temperature control valves for two shower outlets.
  • Modern, simplistic exposed thermostatic column serves as a hub for shower controls
  • Mechanically controlled thermostatic mixing valve maintains outlet temperature throughout shower experience
  • Exposed thermostatic valve provides on/off operation, outlet selection, and precise control of water volume and intensity
  • Requires showerhead or rainhead, handshower, and hose (each sold separately)

Specs

–
Series:

Occasion

Width (Inches):

6"

Installation Type:

Shower Trim Set

Finish:

Polished Chrome

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy