Apply to be a TradeMaster!
Main product image of Occasion 8" Single-Function Rainhead, 1.75 Gpm (Vibrant Polished Nickel), K-27051-G-SN
Magnifying glass
Hover image to zoom

Occasion 8" Single-Function Rainhead, 1.75 Gpm (Vibrant Polished Nickel), K-27051-G-SN

Brand:
Kohler
SKU:
K-27051-G-SN
Rating:
(0)
Q&A:
(0)
Occasion 8" Single-Function Rainhead, 1.75 Gpm (Vibrant Polished Nickel), K-27051-G-SN
Magnifying glass
Hover image to zoom
$781.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
8" Width
Product Highlight: Shape
Pentagon
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the 8" pentagon-shaped single-function Occasion pentagon wall-mount rainhead features a Full Coverage with Katalyst spray experience for a shower as indulgent as it is fashionable-all while conserving water. Choose your coordinating rainhead arm, valve trim, and accessories to create your signature bathroom design.
  • Single-function rainhead
  • Full Coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Optimized 8" sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish:

Polished Nickel

Width (Inches):

8"

Shape:

Pentagon

Product Type:

Shower Head

Warranty:

Lifetime Limited

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy