Apply to be a TradeMaster!
Main product image of Occasion Single-Function Handshower, 2.5 Gpm (Polished Chrome), K-27052-CP
Magnifying glass
Hover image to zoom

Occasion Single-Function Handshower, 2.5 Gpm (Polished Chrome), K-27052-CP

Brand:
Kohler
SKU:
K-27052-CP
Rating:
(0)
Q&A:
(0)
Occasion Single-Function Handshower, 2.5 Gpm (Polished Chrome), K-27052-CP
Magnifying glass
Hover image to zoom
$152.00 each
In Stock
In Stock
Get 6 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Pentagon
Product Highlight: Finish
Polished Chrome

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the pentagon-shaped single-function Occasion pentagon wall-mount handshower features 65 nozzles and a Full Coverage with Katalyst spray experience for a shower as indulgent as it is fashionable. Pair with coordinating handshower holder, showerhead, and other accessories to create your signature bathroom design.
  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Full Coverage with Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Optimized sprayface for maximum performance
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires shower hose (sold separately)

Specs

–
Warranty:

Lifetime Limited

Product Type:

Handshower

Flow Rate (GPM):

2.5

Shape:

Pentagon

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy