Apply to be a TradeMaster!
Main product image of Occasion 24" Grab Bar (Polished Chrome), K-27081-CP
Magnifying glass
Hover image to zoom

Occasion 24" Grab Bar (Polished Chrome), K-27081-CP

Brand:
Kohler
SKU:
K-27081-CP
Rating:
(0)
Q&A:
(0)
Occasion 24" Grab Bar (Polished Chrome), K-27081-CP
Magnifying glass
Hover image to zoom
$270.05 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Length (Inches)
24" Length

Description

–
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 24" grab bar adds high-fashion style and function to your space.
  • 24" (610 mm) bar
  • Provides minimum 300 lb load capacity
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Finish:

Polished Chrome

Warranty:

Lifetime Limited

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy