Apply to be a TradeMaster!
Main product image of Occasion Hydrorail-r Shower Column Kit, 1.75 GPM (Vibrant Polished Nickel), K-27118-G-SN
Magnifying glass
Hover image to zoom

Occasion Hydrorail-r Shower Column Kit, 1.75 GPM (Vibrant Polished Nickel), K-27118-G-SN

Brand:
Kohler
SKU:
K-27118-G-SN
Rating:
(0)
Q&A:
(0)
Occasion Hydrorail-r Shower Column Kit, 1.75 GPM (Vibrant Polished Nickel), K-27118-G-SN
Magnifying glass
Hover image to zoom
$1,060.01 each
In Stock
In Stock
Get 8 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Nickel
Product Highlight: Width (Inches)
8-5/16" Width

Description

–
Occasion HydroRail-R shower column kit, 1.75 gpm
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance w/ distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design w/ modern details and function, this water-conserving 1.75 gpm shower column kit includes an 80-nozzle rainhead, 45-nozzle handshower, HydroRail-R Arch shower column w/ handshower holder, and hose. Combine w/ coordinating valve trim and accessories to create your signature bathroom design.
  • Includes 1-Function rainhead and handshower, hose, and HydroRail-R arch shower column w/ integrated handshower holder
  • HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • Diverter positioned at the base of the column allows user to easily switch flow between handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full Coverage w/ Katalyst air-induction technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Optimized sprayface for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Product Type:

Shower

Series:

Occasion

Flow Rate (GPM):

1.75

Installation Type:

Wall Mount

Finish:

Polished Nickel

Width (Inches):

8-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy