Apply to be a TradeMaster!
Main product image of Wall-Mount Rainhead Arm And Flange (Polished Chrome), K-27126-CP
Magnifying glass
Hover image to zoom

Wall-Mount Rainhead Arm And Flange (Polished Chrome), K-27126-CP

Brand:
Kohler
SKU:
K-27126-CP
Rating:
(0)
Q&A:
(0)
Wall-Mount Rainhead Arm And Flange (Polished Chrome), K-27126-CP
Magnifying glass
Hover image to zoom
$115.65 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Occasion Wall-mount rainhead arm and flange

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The Occasion wall-mount shower arm with pentagonal flange perfectly positions water for an indulgent shower experience. Coordinate with Occasion rainhead, valve trim, handles, and other accessories to create your signature bathroom design.
  • 15" (381 mm) x 2-3/4" (70 mm) x 2-3/4" (70 mm)
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Finish:

Polished Chrome

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy