Apply to be a TradeMaster!
Main product image of 19" Round Drop-In Bathroom Sink (White), K-2714-8-0
Magnifying glass
Hover image to zoom

19" Round Drop-In Bathroom Sink (White), K-2714-8-0

Brand:
Kohler
SKU:
K-2714-8-0
Rating:
(0)
Q&A:
(0)
19" Round Drop-In Bathroom Sink (White), K-2714-8-0
Magnifying glass
Hover image to zoom
$525.00 each
In Stock
In Stock
Get 4 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 23 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White

Description

Bryant 19" round drop-in bathroom sink

The minimalist approach of the Bryant Round sink evokes casual elegance. Appealing and affordable, this versatile design is an ideal choice for both contemporary and traditional bathroom styles. Availabe in an array of KOHLER colors to match any bathroom decor.
  • 8" (203 mm) widespread faucet holes
  • Round basin
  • Overflow drain

Specs

Country of Origin:

Mexico

Installation Type:

Drop-In

Application:

Residential

Shape:

Round

ADA:

Yes

Finish:

White

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy