Shop Resideo Sale
Main product image of Elate 18" Towel Bar (Brushed Nickel), K-27286-BN
Magnifying glass
Hover image to zoom

Elate 18" Towel Bar (Brushed Nickel), K-27286-BN

Brand:
Kohler
SKU:
K-27286-BN
Rating:
(0)
Q&A:
(0)
Elate 18" Towel Bar (Brushed Nickel), K-27286-BN
Magnifying glass
Hover image to zoom
$57.72 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
18" Length

Description

–
Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.

Features:
  • Coordinates with Elate faucets and accessories

Specs

–
Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Series:

Elate

Finish:

Brushed Nickel

Application:

Bathroom

Product Type:

Towel Bar

Length (Inches):

18"

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy