Apply to be a TradeMaster!
Main product image of Elate 12" Towel Bar (Polished Chrome), K-27288-CP
Magnifying glass
Hover image to zoom

Elate 12" Towel Bar (Polished Chrome), K-27288-CP

Brand:
Kohler
SKU:
K-27288-CP
Rating:
(0)
Q&A:
(0)
Elate 12" Towel Bar (Polished Chrome), K-27288-CP
Magnifying glass
Hover image to zoom
$37.78 each
In Stock
In Stock
Get 26 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.

Features:
  • Includes installation hardware
  • Coordinates with other products in the Elate collection

Specs

–
Product Type:

Towel Bar

Length (Inches):

12"

ADA:

No

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Series:

Elate

Installation Type:

Wall Mount

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy