Apply to be a TradeMaster!
Main product image of Elate 9" Towel Arm (Brushed Nickel), K-27291-BN
Magnifying glass
Hover image to zoom

Elate 9" Towel Arm (Brushed Nickel), K-27291-BN

Brand:
Kohler
SKU:
K-27291-BN
Rating:
(0)
Q&A:
(0)
Elate 9" Towel Arm (Brushed Nickel), K-27291-BN
Magnifying glass
Hover image to zoom
$50.80 each
In Stock
In Stock
Get 10 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Depth (Inches)
2-5/16" Depth
Product Highlight: Length (Inches)
9-1/8" Length
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Minimalist in its design, the Elate towel arm works well in traditional as well as highly contemporary bathroom environments.

Features:
  • Includes installation hardware
  • Coordinates with other products in the Elate collection

Specs

–
Finish:

Brushed Nickel

Depth (Inches):

2-5/16"

ADA:

No

Application:

Bathroom

Length (Inches):

9-1/8"

Warranty:

1 Year Limited

Product Type:

Towel Arm

Series:

Elate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy