Apply to be a TradeMaster!
Main product image of Elate 24" Hotelier (Vibrant Brushed Moderne Brass), K-27294-2MB
Magnifying glass
Hover image to zoom

Elate 24" Hotelier (Vibrant Brushed Moderne Brass), K-27294-2MB

Brand:
Kohler
SKU:
K-27294-2MB
Rating:
(0)
Q&A:
(0)
Elate 24" Hotelier (Vibrant Brushed Moderne Brass), K-27294-2MB
Magnifying glass
Hover image to zoom
$251.66 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
25-3/8" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Elate Hotelier
  • Minimalist in its design, the Elate hotelier works well in traditional as well as highly contemporary bathroom environments.
  • Includes installation hardware
  • Coordinates w/ other products in the Elate collection

Specs

–
Material:

Zinc

Width (Inches):

25-3/8"

Installation Type:

Wall Mount

Series:

Elate

Finish:

Brushed Moderne Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy