Apply to be a TradeMaster!
Main product image of Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black), K-27399-4N-BL
Magnifying glass
Hover image to zoom

Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black), K-27399-4N-BL

Brand:
Kohler
SKU:
K-27399-4N-BL
Rating:
(0)
Q&A:
(0)
Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black), K-27399-4N-BL
Magnifying glass
Hover image to zoom
$529.08 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
0.5 GPM
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Matte Black

Description

–
Riff Widespread bathroom sink faucet, 0.5 gpm

Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. With high design, the Riff collection is a true modern classic.
  • Two Lever handles offer separate control of hot and cold water
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Riff collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Country of Origin:

United States

GPM:

0.5

Flow Rate (GPM):

0.5

Installation Type:

Widespread

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy