Apply to be a TradeMaster!
Main product image of Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Nickel), K-27400-4N-BN
Magnifying glass
Hover image to zoom

Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Nickel), K-27400-4N-BN

Brand:
Kohler
SKU:
K-27400-4N-BN
Rating:
(0)
Q&A:
(0)
Single-Handle Bathroom Sink Faucet, 0.5 GPM (Vibrant Brushed Nickel), K-27400-4N-BN
Magnifying glass
Hover image to zoom
$576.73 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 5.16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
1-Hole
Product Highlight: GPM
0.5 GPM
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Riff Single-handle bathroom sink faucet, 0.5 gpm

Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. Offering high design paired with thoughtful functionality, the Riff collection is a true modern classic.
  • A single handle controls both on/off activation and temperature setting
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Riff collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

1-Hole

Flow Rate (GPM):

0.5

GPM:

0.5

Country of Origin:

China

Finish:

Vibrant Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy