Apply to be a TradeMaster!
Main product image of Wall-Mount Bath Spout w/ Diverter (Vibrant Brushed Nickel), K-27406-BN
Magnifying glass
Hover image to zoom

Wall-Mount Bath Spout w/ Diverter (Vibrant Brushed Nickel), K-27406-BN

Brand:
Kohler
SKU:
K-27406-BN
Rating:
(0)
Q&A:
(0)
Wall-Mount Bath Spout w/ Diverter (Vibrant Brushed Nickel), K-27406-BN
Magnifying glass
Hover image to zoom
$91.08 each
In Stock
In Stock
Get 16 Mon, Sep 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

Riff Wall-mount bath spout with diverter

Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. Offering high design paired with thoughtful functionality, the Riff collection is a true modern classic.
  • Diverter spout with slip-fit connection
  • 6-1/16" (154 mm) spout reach
  • 1-1/4" (31.8 mm) max hole diameter
  • Coordinates with other products in the Riff collection

Specs

Finish:

Vibrant Brushed Nickel

Country of Origin:

China

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy