Shop Resideo Sale
Main product image of Riff Wall Mount Bath Spout (Polished Chrome), K-27407-CP
Magnifying glass
Hover image to zoom

Riff Wall Mount Bath Spout (Polished Chrome), K-27407-CP

Brand:
Kohler
SKU:
K-27407-CP
Rating:
(0)
Q&A:
(0)
Riff Wall Mount Bath Spout (Polished Chrome), K-27407-CP
Magnifying glass
Hover image to zoom
$64.95 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Riff Wall Mount bath spout
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. Offering high design paired w/ thoughtful functionality, the Riff collection is a true modern classic.
  • Non-diverter spout w/ slip-fit connection
  • 7-13/16" (198 mm) spout reach
  • 1-1/4" (31.8 mm) max hole diameter
  • Coordinates w/ other products in the Riff collection

Specs

–
Width (Inches):

3"

Series:

Riff

Finish:

Polished Chrome

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy