Apply to be a TradeMaster!
Main product image of 19" Oval Undermount Bathroom Sink, No Overflow (Translucent Doe), K-2741-TG3
Magnifying glass
Hover image to zoom

19" Oval Undermount Bathroom Sink, No Overflow (Translucent Doe), K-2741-TG3

Brand:
Kohler
SKU:
K-2741-TG3
Rating:
(0)
Q&A:
(0)
19" Oval Undermount Bathroom Sink, No Overflow (Translucent Doe), K-2741-TG3
Magnifying glass
Hover image to zoom
$931.61 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 19.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Finish
Translucent Doe
Product Highlight: Installation Type
Undermount

Description

–
Whist 19" oval undermount bathroom sink, no overflow

Ideal for creating a dramatic bathroom setting, Whist marries performance and durability with a look that is visually striking. This distinctive glass basin features a concentric line pattern that gives the feeling of gentle ripples on the surface of a pond.
  • Bowl-shaped basin with concentric ring styling
  • No faucet holes; requires wall- or counter-mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

–
Country of Origin:

United States

ADA:

Yes

Shape:

Oval

Finish:

Translucent Doe

Application:

Residential

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy