Apply to be a TradeMaster!
Main product image of Riff Towel Ring (Vibrant Brushed Moderne Brass), K-27412-2MB
Magnifying glass
Hover image to zoom

Riff Towel Ring (Vibrant Brushed Moderne Brass), K-27412-2MB

Brand:
Kohler
SKU:
K-27412-2MB
Rating:
(0)
Q&A:
(0)
Riff Towel Ring (Vibrant Brushed Moderne Brass), K-27412-2MB
Magnifying glass
Hover image to zoom
$63.03 each
In Stock
In Stock
Get 13 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Riff Towel ring
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet and accessory collection offers a contemporary twist on traditional design. This towel ring combines quality craftsmanship w/ distinctive, classic lines to elevate your space w/ a timeless feel. Offering high design, the Riff collection is a true modern classic.
  • Coordinates w/ other products in the Riff collection
  • Includes installation hardware

Specs

–
Width (Inches):

10"

Material:

Zinc

Finish:

Brushed Moderne Brass

Series:

Riff

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy