Apply to be a TradeMaster!
Main product image of Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black w/ Brushed Moderne Brass), K-27416-4N-BMB
Magnifying glass
Hover image to zoom

Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black w/ Brushed Moderne Brass), K-27416-4N-BMB

Brand:
Kohler
SKU:
K-27416-4N-BMB
Rating:
(0)
Q&A:
(0)
Widespread Bathroom Sink Faucet, 0.5 GPM (Matte Black w/ Brushed Moderne Brass), K-27416-4N-BMB
Magnifying glass
Hover image to zoom
$770.12 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 3.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
0.5 GPM
Product Highlight: Finish
Matte Black w/ Brushed Moderne Brass
Product Highlight: Installation Type
Widespread

Description

–
Tone Widespread bathroom sink faucet, 0.5 gpm

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 5-15/16" (151 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
GPM:

0.5

Flow Rate (GPM):

0.5

Country of Origin:

China

Finish:

Matte Black w/ Brushed Moderne Brass

Installation Type:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy