Apply to be a TradeMaster!
Main product image of Wall-Mount Bath Spout (Vibrant Brushed Nickel), K-27423-BN
Magnifying glass
Hover image to zoom

Wall-Mount Bath Spout (Vibrant Brushed Nickel), K-27423-BN

Brand:
Kohler
SKU:
K-27423-BN
Rating:
(0)
Q&A:
(0)
Wall-Mount Bath Spout (Vibrant Brushed Nickel), K-27423-BN
Magnifying glass
Hover image to zoom
$86.77 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Tone Wall-mount bath spout

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • Non-diverter spout with slip-fit connection
  • 7-7/16" (189 mm) nondiverter spout
  • 1-1/4" (31.8 mm) max hole diameter
  • Coordinates with other products in the Tone collection

Specs

–
Country of Origin:

China

Finish:

Vibrant Brushed Nickel

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy