Apply to be a TradeMaster!
Main product image of Tone 24" Towel Bar (Matte Black), K-27426-BL
Magnifying glass
Hover image to zoom

Tone 24" Towel Bar (Matte Black), K-27426-BL

Brand:
Kohler
SKU:
K-27426-BL
Rating:
(0)
Q&A:
(0)
Tone 24" Towel Bar (Matte Black), K-27426-BL
Magnifying glass
Hover image to zoom
$86.73 each
In Stock
In Stock
Get 18 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
24" Width
Product Highlight: Material
Zinc

Description

–
Tone 24" towel bar
  • With clean lines and a soft teardrop base, the Tone bathroom faucet and accessory collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • 24" (610 mm) bar
  • Coordinates w/ Tone faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Matte Black

Width (Inches):

24"

Series:

Tone

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy