Shop Resideo Sale
Main product image of Tone 24" Towel Bar (Polished Chrome), K-27426-CP
Magnifying glass
Hover image to zoom

Tone 24" Towel Bar (Polished Chrome), K-27426-CP

Brand:
Kohler
SKU:
K-27426-CP
Rating:
(1)
Q&A:
(0)
Tone 24" Towel Bar (Polished Chrome), K-27426-CP
Magnifying glass
Hover image to zoom
$64.23 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Zinc

Description

–
Tone 24" towel bar
  • With clean lines and a soft teardrop base, the Tone bathroom faucet and accessory collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • 24" (610 mm) bar
  • Coordinates w/ Tone faucets, accessories, and showering components to complete your bathroom

Specs

–
Series:

Tone

Width (Inches):

24"

Finish:

Polished Chrome

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Straightforward Install; Matches the Faucets

The towel racks nicely match the style of the Kohler Tone faucets we installed. The bar installation was straightforward. Includes hardware for drywall, tile, or stud install, plus the Allen wrench needed to attach the bar to the mounting brackets.
Scramble
NE Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy