Apply to be a TradeMaster!
Main product image of 24" Square Pedestal Bathroom Sink (White), K-2757-4-0
Magnifying glass
Hover image to zoom

24" Square Pedestal Bathroom Sink (White), K-2757-4-0

Brand:
Kohler
SKU:
K-2757-4-0
Rating:
(0)
Q&A:
(0)
24" Square Pedestal Bathroom Sink (White), K-2757-4-0
Magnifying glass
Hover image to zoom
$622.89 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 42.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal

Description

–
Tresham 24" square pedestal bathroom sink

With its stately good looks, elegant trim work, and neo-traditional design, the Tresham sink recalls the architectural molding and framework of Shaker furnishings. At home in either traditional or modern decors, this basin shows the beauty of simplicity in both form and style. Pair it with the Tresham pedestal for a matched combination.
  • 4" (102 mm) centerset faucet holes
  • Square basin with flat deck
  • Overflow drain
  • Combines with the K-2767 pedestal to create the K-2844-4 Tresham pedestal sink
  • Coordinates with other products in the Tresham collection
  • 4" centerset faucet drilling

Specs

–
Finish:

White

Installation Type:

Pedestal

Application:

Residential

ADA:

No

Country of Origin:

Thailand

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy