Shop Resideo Sale
Main product image of 11-1/2" Shower Door Handle (Polished Chrome), K-27678-CP
Magnifying glass
Hover image to zoom

11-1/2" Shower Door Handle (Polished Chrome), K-27678-CP

Brand:
Kohler
SKU:
K-27678-CP
Rating:
(0)
Q&A:
(0)
11-1/2" Shower Door Handle (Polished Chrome), K-27678-CP
Magnifying glass
Hover image to zoom
$104.63 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Composed 11-1/2" shower door handle

Add the final touch to your showering space with these contemporary Composed shower door handles. Designed for use with Composed pivot and sliding single-panel shower doors, these beautiful back-to-back vertical door handles allow for easy entry and exit and work with 1/4", 5/16", and 3/8" glass thicknesses. Requires two 1/2" holes spaced 10-5/8" apart vertically.
  • Back-to-back 11-1/2" (292 mm) vertical handles
  • Works with 1/4" (6 mm), 5/16" (8 mm), and 3/8" (10 mm) thick glass
  • For use with pivot and single sliding panel shower doors
  • Coordinates with other products in the Composed collection

Specs

–
Country of Origin:

Taiwan

Finish:

Polished Chrome

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy