Apply to be a TradeMaster!
Main product image of 11" Shower Door Handle (Polished Chrome), K-27679-CP
Magnifying glass
Hover image to zoom

11" Shower Door Handle (Polished Chrome), K-27679-CP

Brand:
Kohler
SKU:
K-27679-CP
Rating:
(0)
Q&A:
(0)
11" Shower Door Handle (Polished Chrome), K-27679-CP
Magnifying glass
Hover image to zoom
$110.55 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Components 11" shower door handle

Add the final touch to your showering space with these contemporary Components shower door handles. Designed for use with Components pivot and single sliding panel shower doors, these beautiful back-to-back vertical door handles allow for easy entry and exit and work with 1/4", 5/16", and 3/8" glass thicknesses. Requires two 1/2" holes, spaced 10.63" apart vertically.
  • Back-to-back 11" (279 mm) vertical handles
  • Works with 1/4" (6 mm), 5/16" (8 mm), and 3/8" (10 mm) thick glass
  • For use with pivot and single sliding panel shower doors
  • Coordinates with other products in the Components collection

Specs

–
ADA:

No

Finish:

Polished Chrome

Application:

Residential

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy