Apply to be a TradeMaster!
Main product image of 20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Opaque Dew), K-2773-G2-B11
Magnifying glass
Hover image to zoom

20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Opaque Dew), K-2773-G2-B11

Brand:
Kohler
SKU:
K-2773-G2-B11
Rating:
(0)
Q&A:
(0)
20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Opaque Dew), K-2773-G2-B11
Magnifying glass
Hover image to zoom
$950.07 each
In Stock
In Stock
Get 4 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 21 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Opaque Dew

Description

–
Inia 20-3/4" rectangular drop-in bathroom sink, no overflow

Made by American craftsmen using stunning pressed-glass construction, the Inia Wading Pool sink creates a soothing focal point in any bathroom or powder room. Its deep, generously sized basin helps minimize splashing, and the glass surface cleans up easily. The subtle hammered texture with painted underside in Dew helps to conceal vanity items and fixtures from view.
  • Deep rectangular basin in opaque glass with rippled texture
  • No faucet holes; requires wall- or counter-mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • The Inia sink is available in clear glass (Ice), translucent colors, and opaque colors
  • Opaque color sinks feature a clear glass rim

Specs

–
Installation Type:

Drop-In

ADA:

Yes

Finish:

Opaque Dew

Country of Origin:

United States

Shape:

Rectangle

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy