Apply to be a TradeMaster!
Main product image of Inia 20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Translucent Sandalwood), K-2773-TG7
Magnifying glass
Hover image to zoom

Inia 20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Translucent Sandalwood), K-2773-TG7

Brand:
Kohler
SKU:
K-2773-TG7
Rating:
(0)
Q&A:
(0)
Inia 20-3/4" Rectangular Drop-In Bathroom Sink, No Overflow (Translucent Sandalwood), K-2773-TG7
Magnifying glass
Hover image to zoom
$762.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
Translucent Sandalwood

Description

–
Made by American craftsmen using stunning pressed-glass construction, the KOHLER Inia Wading Pool sink creates a soothing focal point in any bathroom or powder room. This rectangular drop-in bathroom sink's deep, generously sized basin helps minimize splashing, and the glass surface cleans up easily. The subtle hammered texture helps to conceal vanity items and fixtures from view.
  • Deep rectangular basin in translucent glass with rippled texture
  • No faucet holes; requires wall- or counter-mount faucet
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • The Inia sink is available in clear glass (Ice), translucent colors, and opaque colors

Specs

–
ADA:

Yes

Material:

Glass

Series:

Inia

Country of Origin:

United States

Warranty:

1 Year

Shape:

Rectangle

Installation Type:

Drop-In

Finish:

Translucent Sandalwood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy