Shop Resideo Sale
Main product image of Anthem+ System Controller Module, K-27756-NA
Magnifying glass
Hover image to zoom

Anthem+ System Controller Module, K-27756-NA

Brand:
Kohler
SKU:
K-27756-NA
Rating:
(0)
Q&A:
(0)
Anthem+ System Controller Module, K-27756-NA
Magnifying glass
Hover image to zoom
$1,774.46 each
In Stock
In Stock
Get 34 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This innovative Anthem+ system controller acts as the wiring center and brain for the Anthem showering system, providing connections for every component and powering the digital control. To create an immersive Anthem showering experience, this system controller requires the Anthem+ digital control and an Anthem digital thermostatic valve. Beyond that, everything is customizable - with the option to add up to 12 water outlets, plus steam enhancements.
  • Provides power to the digital control and manages other connected system devices
  • Integrated web pages for system set up and configuration using a computer or mobile device connected via router or home network
  • Automatically checks for software updates (with internet access)
  • Two ports for connecting digital valve(s)
  • Four ports for system component connections; four ports for Anthem+ digital control connections
  • One Ethernet port for hardwire connection to home network, or connect via built-in Wi-Fi
  • Features BLUETOOTH wireless technology for pairing with optional remote on/off button (sold separately)
  • Use with the KOHLER Konnect app to unlock additional Anthem system features, Kohler-developed experiences, and system updates
  • Provides connection to the KOHLER Cloud via Wi-Fi
  • One jack for power cord connection
  • Provides connections for all system components, including steam
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy