Apply to be a TradeMaster!
Main product image of Cairn 33" Undermount Single-Bowl Kitchen Sink (Matte Taupe), K-27785-CM3
Magnifying glass
Hover image to zoom

Cairn 33" Undermount Single-Bowl Kitchen Sink (Matte Taupe), K-27785-CM3

Brand:
Kohler
SKU:
K-27785-CM3
Rating:
(0)
Q&A:
(0)
Cairn 33" Undermount Single-Bowl Kitchen Sink (Matte Taupe), K-27785-CM3
Magnifying glass
Hover image to zoom
$874.01 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Taupe
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Square

Description

–
With soft French curves, the KOHLER Cairn single-bowl kitchen sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn undermount kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn ADA-compliant sink offers thoughtful accessibility with a shallow 5" bowl depth and a rear-offset drain location that increases workspace in the sink and space underneath for wheelchair accessibility.
  • 36" (914 mm) minimum base cabinet width
  • Single bowl
  • 5" (127 mm) depth
  • Rear offset drain increases workspace in the sink and storage space underneath
  • No faucet holes; requires wall- or deck-mount faucet
  • Matte finish offers rich, dimensional color
  • Includes sink rack
  • Sink drain and strainer sold separately

Specs

–
Finish:

Matte Taupe

Warranty:

Lifetime Limited

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy