Apply to be a TradeMaster!
Main product image of Cairn Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte Black), K-27786-CM1
Magnifying glass
Hover image to zoom

Cairn Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte Black), K-27786-CM1

Brand:
Kohler
SKU:
K-27786-CM1
Rating:
(0)
Q&A:
(0)
Cairn Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte Black), K-27786-CM1
Magnifying glass
Hover image to zoom
$639.00 each
In Stock
In Stock
Get 1 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
With soft curves, the KOHLER Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn undermount kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn Smart Divide kitchen sink features a low barrier that divides the two bowls, making it easy to wash and rinse large items while still keeping the two bowls separate.
  • 36" (914 mm) minimum base cabinet width
  • Large/medium bowls
  • 9-1/2" (241 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Versatile design allows large bowl to be installed on the right or left
  • Includes K-5198 & K-5655 bottom sink racks
  • Includes cutout templates and installation clips
  • No faucet holes; requires wall- or deck-mount faucet
  • Matte finish offers rich, dimensional color

Specs

–
Finish:

Matte Black

Shape:

Rectangle

Warranty:

Lifetime Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy