Apply to be a TradeMaster!
Main product image of Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte White), K-27786-CM6
Magnifying glass
Hover image to zoom

Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte White), K-27786-CM6

Brand:
Kohler
SKU:
K-27786-CM6
Rating:
(0)
Q&A:
(0)
Smart Divide 33-1/2" Undermount Double-Bowl Kitchen Sink (Matte White), K-27786-CM6
Magnifying glass
Hover image to zoom
$781.63 each
In Stock
In Stock
Get 15 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 44.44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte White
Product Highlight: Installation Type
Undermount

Description

Cairn Smart Divide 33-1/2" undermount double-bowl kitchen sink

With soft curves, the KOHLER Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn undermount kitchen sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn Smart Divide kitchen sink features a low barrier that divides the two bowls, making it easy to wash and rinse large items while still keeping the two bowls separate.
  • 36" (914 mm) minimum base cabinet width
  • Large/medium bowls
  • 9-1/2" (241 mm) depth provides generous workspace
  • Smart Divide feature offers a lower bowl divider that increases workspace versatility
  • Versatile design allows large bowl to be installed on the right or left
  • Includes K-5198 & K-5655 bottom sink racks
  • Includes cutout templates and installation clips
  • No faucet holes; requires wall- or deck-mount faucet
  • Matte finish offers rich, dimensional color

Specs

Finish:

Matte White

Country of Origin:

Mexico

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy