Apply to be a TradeMaster!
Main product image of 27-1/2" Undermount Single-Bowl Utility Sink (Matte White), K-27787-CM6
Magnifying glass
Hover image to zoom

27-1/2" Undermount Single-Bowl Utility Sink (Matte White), K-27787-CM6

Brand:
Kohler
SKU:
K-27787-CM6
Rating:
(0)
Q&A:
(0)
27-1/2" Undermount Single-Bowl Utility Sink (Matte White), K-27787-CM6
Magnifying glass
Hover image to zoom
$759.02 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 35.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Matte White

Description

–
Cairn 27-1/2" undermount single-bowl utility sink

With soft curves, the KOHLER Cairn undermount utility sink offers transitional style to suit the kitchen and laundry room alike. This undermount kitchen sink's Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn utility sink offers an extra-deep bowl that gives you ample room for a variety of cleaning tasks. Included with the sink are a convenient deep wash bin and stainless steel utility rack that slide effortlessly within the sink to tailor your workstation for the task at hand.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 12" (305 mm) depth provides generous workspace
  • Offset drain increases workspace in the sink and storage space underneath
  • Accessories stack and slide on ledges for a custom arrangement
  • Wash bin features a deep tub, perfect for washing and soaking household items
  • Stainless steel utility rack fits securely within the wash bin
  • Matte finish offers rich, dimensional color
  • Includes sink, wash bin, utility rack, cutout template, installation clips
  • No faucet holes; requires wall- or deck-mount faucet

Specs

–
Country of Origin:

Mexico

Installation Type:

Undermount

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy